Wesco® CP3 Manual Pallet Jack, 5500 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Lift and move pallets effortlessly! Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Fork Dimension 27" wide x 48" long. 3 mm thick forks. Adjustable Fork Connecting Rods. 7" Moldon Polyurethane Steering Wheels. 3" Moldon Polyurethane Load Wheels. Features; Entry and Exit Rollers. 6" wide Forks. 210 degree Turning Radius. Two Year Hydraulics Warranty.
PRICE
$779.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Height | 48-1/4 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-1/4 in |
| Weight Capacity | 5500 lbs |
| Fork Length | 48 in |
| Fork Width | 6-1/4 in |
| Distance Between Forks | 15-1/2 in |
| Fork Thickness | 1/8 in |
| Distance Across Forks | 27 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 273448 |
| Brand | Wesco |
| Type | Standard Duty Pallet Jack |
| Color | Orange |
| Wheel Type | Solid |
| Steer Arc Degrees | 210 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | Yes |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 2 Years |