Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194478

MPN #: CPXR 1X4 ALO7 SWW7 M4

Lithonia Lighting CPXR LED Panel Retrofit Kit, 2166/4255 LM, 35K/40K/50K, 48-3/16"L x 5-9/16"W,White

Product Description
The CPXR is the first fully switchable retrofit kit from Lithonia Lighting® and is the perfect choice for a quality LED panel that is easy to install at an affordable price. Featuring a smooth, even lens, CPXR delivers a crisp and clean aesthetic without compromising on performance. The CPXR retrofit kit allows you to upgrade with ease by keeping the existing housing in place and installing entirely from below. Achieve the appearance, functionality, and performance of a new panel without having to remove the old fixture with CPXR. The standard kit is designed for T-grid mounted recessed units. Optional mounting brackets are available for drywall / "hard lid" ceilings or surface mounted housings. Integrated system bypasses all old fluorescent components for reliable, long-lasting performance.

Features:
  • Fully luminous backlit Panel available in 1 x 4, 2 x 2, and 2 x 4 sizes
  • Selectable Lumens and Color Temperature designed for maximum flexibility on retrofit projects
  • 140 LPW or higher for nearly all configurations
  • UL rated for use in air-handling housings standard DLC Premium listing


PRICE
$87.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-3/16 in
Width5-9/16 in
Height2-3/8 in
Weight14 lbs

Product Details

TypeLED Panel Retrofit Kit
Average Life60000 hr
Color Temperature3500/4000/5000 K
ColorWhite
SeriesCPXR
CRI80
Mounting LocationRecessed
Wattage17/31 W
Voltage120-277 V
MaterialSteel
Package Quantity1
Manufacturers Part NumberCPXR 1X4 ALO7 SWW7 M4
CI Code286ET1
Lumens2366/4255
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscUL, UL, DLC Premium