Columbia LSRK 4' Strip LED Retrofit Kit, 4" Width, 38W, 4700L, 123LPW, 40K, 0-10V Dim, 120-277V
Write a Review
|
Questions & Answers (0)
Product Description
Stylish LED retrofit kit for linear fluorescent striplights, Pre-wired assembly for easy install, Long life 60,000 hour LEDs at L80
PRICE
$139.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-13/16 in |
| Width | 4-1/4 in |
| Height | 1-5/8 in |
| Weight | 5 lbs |
Product Details
| Type | Dimming |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 80 |
| Wattage | 38.1 W |
| Lamp Code | LED |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Metal |
| Description | LSRK 4' Strip LED Retrofit Kit, 4" Width, 38W, 4700L, 123LPW, 40K, 0-10V Dim, |
| Package Quantity | 1 |
| Manufacturers Part Number | LSRK4-4W-40ML-EDU |
| Lumens | 4800 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |