x

Take 15% off your entire order!

Offer applied at checkout

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

Item #: WBB1505416

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • M
  • XL
  • 2XL
  • XS
  • L
  • S

M

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, XL, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, XL, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Virtua Protective Eyewear, 11228-00000-100, Clear Uncoated Lens - Pkg Qty 10

3M™ Virtua Protective Eyewear, 11228-00000-100, Clear Uncoated Lens - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T

18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.

High Performance Polyethylene Fiber (HPPE)

Products constructed with HPPE fibers are suitable for protection against mechanical hazards in the toughest environments. HPPE fiber products can be designed for different protection levels, up to the highest levels, while maintaining an unprecedented level of comfort. They are also highly resistant to abrasion and chemicals, so you can rely on them to provide long-lasting protection.

Features:
  • Salt & Pepper colored liner, Gray Polyurethane Coated Palm & Fingers
  • Seamless construction offers increased comfort and breathability.
  • High Performance Polyethylene Fiber (HPPE) 13 Gauge Seamless Shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance.
  • Polyurethane coated palm and fingertips for great abrasion resistance, excellent puncture resistance and outstanding wet/dry grip.
  • Knit Wrist helps prevent dirt and debris from entering the glove.
  • Cotton color binding denotes sizing.
  • Washable, resistant to chemicals, water, and ultraviolet light.


Sold in 12 pairs per dozen, priced per dozen.

  • COLOR Gray
  • BRAND PIP
  • DESCRIPTION G-Tek® CR Polyurethane Salt & Pepper Grip Gloves
  • MANUFACTURERS PART NUMBER 16-530/M
  • MATERIAL(S) HPPE, Polyurethane
  • PACKAGE QUANTITY 12 Pairs
  • SIZE M
  • THICKNESS MIL --
  • TYPE Polyurethane Cut Resistant Gloves
  • THICKNESS --
  • GAUGE 13
  • CUFF STYLE Knit Wrist
  • LINING PolyKor Knit
  • EN388 4343
  • COATING MATERIAL Polyurethane
  • CUT LEVEL A2
  • FOR USE WITH Electronics, Glass Cutting, General Duty, Parts Assembly, Sheet Metal
  • APPROVALS OR CERTIFICATIONS EN388: 4343
  • ABRASION LEVEL 4
  • USAGE Electronics, General Duty, Parts Assembly, Construction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

Item #: WBB1505416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant