Holds (54) #10 Cans or (72) #5 Cans.This stationery rack has removable shelves for easy cleaning. It can be loaded from front or back with a self-feeding incline can slides. Knock-Down rack ships UPS, with easy assembly. Optional caster base may be added at any time: (CR000C) contains 6x2 Casters, (2) Rigid and (2) Swivel. Optional tops in stainless steel (ST), aluminum (AT), or poly (PT).
Prairie View CR0540, Half Size Can Rack, 52 (#10 Cans), 72 (#5 Cans)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$475.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 36 in |
| Height | 32 in |
Product Details
| #5 Can Capacity | 72 |
| #10 Can Capacity | 54 |
| Material | Aluminum |
| Description | Can Rack |
| Manufacturers Part Number | CR0540 |
| Brand | Prairie View |
Compliance & Certifications
| Certifications | NSF |