New Age Industrial Standard Full Size Can Racks, 162(#10 Can), 216(#5 Can), Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 6259 Standard Full Size Stationary Welded Aluminum Can Rack with Adjustable Feet provides high-capacity, space-efficient can storage. Designed to hold 162 #5 cans or 216 #10 cans, this stationary rack optimizes space utilization. The inclined guides allow for easy product access and automatic stock rotation when loaded from the rear. Constructed from durable aluminum tubing, it features adjustable feet for leveling on uneven surfaces. This NSF certified rack is backed by a one-year guarantee against defects and a lifetime rust guarantee.
PRICE
$859.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-5/8 in |
| Depth | 35-1/4 in |
| Height | 71 in |
Product Details
| Assembly Required | No |
| #5 Can Capacity | 216 |
| #10 Can Capacity | 162 |
| Material | Aluminum |
| Description | Standard Full Size Can Racks |
| Manufacturers Part Number | 6259 |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF |