Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB1640649

MPN #: CR12.5X370

Supco® CR12.5X370, 12.5MFD, 370V, Run Capacitor, Oval

Product Description
Supco® CR12.5X370, 12.5MFD, 370V, Run, Oval

SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price.

Features:
  • Type Two
  • Made at Supco in Nanchang. Jiangxi, China
  • Non-PCB Biodegradable Synthetic Oil
  • Physical Interrupter for Safety
  • MFD Tolerance +/- 5%
  • Drawn Steel Case Construction
  • Quad Blade Quick Connect Terminals
  • Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
PRICE
$3.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.25 in
Depth2.06 in
Height2.75 in
Weight1 lbs

Product Details

TypeRun Capacitor
Hertz50/60 Hz
Terminal TypeMale Quick Connect
Temperature Range-2C - 85C °F
Voltage370 V
Microfarads12.5 mfd
Manufacturers Part NumberCR12.5X370
Case MaterialDrawn Steel
ShapeOval
BrandSupco

Compliance & Certifications

CertificationsUL / CSA / VDE