Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tutco

Model # :WBB238431

MPN #: CH101240

Tutco® Crankcase Heater CH101240 Oval 120V 54 Watt

Product Description
Tutco® Crankcase Heater CH101240 Oval 120V 54 Watt 39-5/8 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized
PRICE
$30.95

Min. purchase quantity is 18
18
18
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Girth39-5/8 in
Min Girth27-7/16 in

Product Details

Min Order Quantity4
Wattage54 W
Voltage120 V
Watts54 W
Manufacturers Part NumberCH101240
For Use WithCarrier:6A25, 26, 28, 29, 6A35, 38, 45, 48
ShapeOval
BrandTutco