- Lightest SRL in its class with less than 5 lbs. of effective weight on the back while device is in use
- Compact design elevates the SRDs to align optimally with worker motion, increasing both comfort and productivity
- Features comprehensive fall clearance charts and tables inside the energy absorber cover
- Internal mechanism design minimizes unintentional lockups to keep you moving freely and productively
- Suitable for below D-ring tie-off up to five feet and leading edge exposures and hazards, including steel and precast concrete
- Rated for workers weighing up to 420 pounds, including clothes, tools, gear, etc.
- Features SpeedLink™ field replaceability of damaged retractable units, lowering overall cost of ownership and reducing equipment down time.
- Replacement retractable part number is 82808RP3
- Complies with ANSI Z359.14-2021 Class 2 SRL-P, CSA Z259.2.2-17 Class SRL-LE, OSHA 1926.502, OSHA 1910.140
FallTech® FT-X Cable Leading Edge Self Retracting Lifeline, Galvanized Cable & Rebar Hook, 8'L - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,338.00 Sold in packages of 2 / $669.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Weight | 10 lbs |
| Hook Opening | 2-7/16 in |
| Lifeline Width | 3/16 in |
| Lifeline Length | 8 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Plated Alloy Steel |
| Lifeline Material | Galvanized Steel Cable |
| Number of Legs | 2 |
| Color | Blue |
| Mounting Location | Direct to Harness Back |
| Anchorage Connection | Dorsal Connector |
| Cable Material | Galvanized Steel |
| Description | Leading Edge Self Retracting Lifeline |
| Package Quantity | 2 |
| Manufacturers Part Number | 82808TP3 |
| Housing Material | Nylon Composite |
| Anchorage Connection Material | Aluminum Alloy |
| Harness Connection | Rebar Hook |
| Brand | FallTech |
Compliance & Certifications
| Certifications | ANSI Z359.14-2021 Class 2 SRL-P, CSA Z259.2.2-17 Class SRL-LE, OSHA 1926.502 |
| ANSI SRL Class | Class 2 |
| ANSI SRL TYPE | SRL-P |