- GE Lighting Magnetic Contactor
- Number of Poles 6
- Coil Volts 120VAC
- Full Load Amps 30
- Enclosure Type Open
- Contactor Type Electrically Held
- Height 7.40"
- Width 4.20''
- Depth 3.90"
- Hz 50/60
- HP @ 1 Phase - 120V 1
- HP @ 1 Phase - 240V 2
- HP @ 3 Phase - 208V 3
- HP @ 3 Phase - 240V 5
- HP @ 3 Phase - 480V 10
- HP @ 3 Phase - 575V 15
- Standards UL 508 File, E1811 Vol 19, cUL, CE
GE CR463L60AJA Lighting Contactor Panel w/Enclosure Type Open, 30A, 6 pole (6)NO, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 4-3/16 in |
| Height | 7-3/8 in |
| Weight | 4 lbs |
Product Details
| Enclosure Type | OPEN |
| Number of Poles | (6) 6-NO |
| Description | Lighting Contactor Panel w/Enclosure Type Open, 30A, 6 pole (6)NO, 120V |
| Full Load Amps | 30 A |
| Manufacturers Part Number | CR463L60AJA |
| Brand | GE |
| Coil Voltage | 120 VAC V |
Warranty
| Warranty | 1 yr |