Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3182279

MPN #: 4200031

Guardian® CR5 Web Arc Flash Personal Self-Retracting Lifeline, Aluminum Snap Hook, 9'L

Product Description
The CR5 9 ft Class 1 Web Arc Flash Personal SRL is part of Guardian's strongest line-up of SRLs in the industry. The 9 ft webbing and shock pack cover material is made from premium heat and burn resistant materials such as Kevlar® and Nomex® to ensure proper function and structural integrity is maintained after extreme events - such as an arc flash. This versatile Class 1 personal SRL can be used in a combination of either fall arrest or travel restraint applications. The new American National Standards Institute (ANSI) Self-Retracting Device (SRD) manufacturing standard Z359.14-2021 came into effect on August 1st, 2023.

Features:
  • Swivel top connection point: Swivels 360 degrees to ensure the device remains in the best orientation during use and also helps prevent lifeline snagging or tangling
  • Impact modified thermoplastic housing: Super lightweight & durable for long-lasting use in the toughest applications
  • Digitally enabled labels: QR code for quick and easy access to up-to-date safety and product information
  • Guardian shock pack cover: Helps increase product longevity and protect safety labeling
  • Reinforced webbing guide: Added strength and reduces webbing friction
  • Aluminum Snap Hook


PRICE
$375.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight4 lbs
Lifeline Width2 in
Lifeline Length9 ft

Product Details

Harness Connection MaterialAluminum
Lifeline MaterialNomex, Kevlar Webbing
Number of Legs1
ColorBlack
Anchorage ConnectionCarabiner
Cable MaterialNomex, Kevlar Webbing
DescriptionPersonal Self-Retracting Lifeline
Package Quantity1
Manufacturers Part Number4200031
Housing MaterialThermoplastic
Harness ConnectionSnap Hook
BrandGuardian

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL-P