Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3182244

MPN #: 4200070

Guardian® CR5 Web Personal Self-Retracting Lifeline, Steel Snap Hook, 11'L

Product Description
The CR5 Personal SRL is part of Guardian's® strongest lineup of SRLs in the industry. This feature rich 11' web SRL has been built for strength and durability to take the toughest tasks while working at height. Integrated with a impact modified thermoplastic resin housing, integrated fall clearance charts, and a digitally enabled QR code for instant access to product specifications. This lightweight Class 1 Personal SRL can be used in a combination of either fall arrest or travel restraint applications.

Features:
  • Swivel top connection point: Swivels 360 degrees to ensure the device remains in the best orientation during use and also helps prevent lifeline snagging or tangling
  • Impact modified thermoplastic housing: Super lightweight & durable for long-lasting use in the toughest applications
  • Digitally enabled labels: QR code for quick and easy access to up-to-date safety and product information
  • Guardian® shock pack cover: Helps increase product longevity and protect safety labeling
  • Integrated fall clearance charts: Fall Clearance charts integrated into shock pack cover for easy access to clearance charts anytime, anywhere
  • Reinforced webbing guide: Added strength and reduces webbing friction


PRICE
$339.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
Lifeline Width1 in
Lifeline Length11 ft

Product Details

Harness Connection MaterialSteel
Lifeline MaterialHMPE Webbing
Number of Legs1
ColorBlack
Anchorage ConnectionCarabiner
Cable MaterialHMPE Webbing
DescriptionPersonal Self-Retracting Lifeline
Package Quantity1
Manufacturers Part Number4200070
Housing MaterialThermoplastic
Harness ConnectionSnap Hook
BrandGuardian

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021, OSHA 1910.140, 1926.502
ANSI SRL ClassClass 1
ANSI SRL TYPESRL-P