Honeywell TurboLite™+ Scorpion Personal Fall Limiters (PFL) are part of the PLUS family of newly redesigned self-retracting lifelines designed to meet all new global standards, rated to provide protection for up to a 420lb (190.5 kg) worker, showcasing new user-friendly labels and design that aligns with Honeywell Miller harnesses. The 8ft. and 9 ft. (2.7 m) Miller TurboLite+ Scorpion Personal Fall Limiter offers greater mobility, safety and versatility when compared to shock-absorbing lanyards. Scorpion provides the versatility of a personal preference to attach it directly to the harness D-ring for use as a personal fall limiter, or use it as a traditional retractable lifeline on your anchor point.
Miller Turbolite Scorpion 9' Web SRL with Swivel Shackel and Snap Hook End
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Weight | 6 lbs |
| Hook Opening | 3/4 (Carabiner), 13/16 (Snap hook) in |
| Lifeline Width | 9-13/16 in |
| Lifeline Length | 12-3/4 ft |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Vectran, Polyester |
| Number of Legs | 1 |
| Color | Black |
| Anchorage Connection | Carabiner |
| Description | Personal Fall Limiters |
| Package Quantity | 1 |
| Manufacturers Part Number | MTL-OHS1-01/9FT |
| Housing Material | Steel, Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI Z359.14-2021 / OSHA / CSA Z259.2.2:2017 |
| ANSI SRL Class | Class 1 |