Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
3M DBI-SALA

Model # :T9FB3142793

MPN #: 7012818526

3M™ Dbi-Sala Nano-Lok Personal Self Retracting Lifeline w/Steel Rebar Anchor & Snap Hook, 6'L

Product Description
3m™ Dbi-Sala® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook is designed for ease of use and is ideal for direct connection to most harnesses. Focusing on strengthening the worker's comfort and safety as the highest priorities, 3m™ Dbi-Sala® Nano-Lok™ Personal Self-Retracting Lifeline with Anchor Hook combines lightweight design with industrial-strength durability and function..

Features:
  • Anchorage Connection Material: Zinc Plated Steel
  • Swiveling anchorage loop with carabiner
  • Quick activating speed sensing brake system
  • Self-locking snap hook on lifeline
  • Compact & lightweight design
  • Durable thermoplastic housing
  • High capacity external energy absorber and impact indicator
  • RFID equipped and compatible with inventory management system
  • Available in multiple styles and configurations


CLEARANCE PRICE
$295.95

was $399.95
Save $104.00 (26%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight4 lbs
Hook Opening2-1/2 in
Lifeline Length6 ft

Product Details

Harness Connection MaterialNon Pertinent
Lifeline MaterialWebbing
Number of Legs1
ColorBlue
Mounting LocationOverhead Anchor Point
Anchorage ConnectionRebar Hook
Cable MaterialWebbing
DescriptionPersonal Self Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012818526
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionNon Pertinent
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021, OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
ANSI SRL ClassClass 1
ANSI SRL TYPESRL