CRC Chain & Wire Rope Lubricants - 10 oz Aerosol Can - 03050 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Chain & Wire Rope Lubricants - 10 oz Aerosol Can - 03050 - Pkg Qty 12
Resists water wash-off and high-temperature sling off. Absorbs pin/bushing shock and cushions rollers, pins and bushing. Can be applied with guards in place to eliminate costly downtime.
Resists water wash-off and high-temperature sling off. Absorbs pin/bushing shock and cushions rollers, pins and bushing. Can be applied with guards in place to eliminate costly downtime.
PRICE
$261.00 Sold in packages of 12 / $21.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Temperature Range | 350 °F |
| Type | Lubricant |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Chain & Wire Rope Lubricants |
| Color | Yellow |
| Manufacturers Part Number | 03050 |
| Brand | CRC |