Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB548251

MPN #: OX-800

Gardner Bender Ox-Gard™ Anti-Oxidant Compound, 8 Oz

Product Description
Ox-Gard Anti-Oxidant Compound contains prime grade zinc and is formulated with metallic zinc to create a compound that enhances electrical and thermal conductivity which is used on high power crimp connections and stud bolt mountings. When the connection is tightened, the grease is displaced, leaving a layer of zinc filling in the surface imperfections of the interface. This has a twofold effect; it improves electrical conductivity and it improves thermal conductivity. This reduces the connection temperature under high power conditions by a reduced voltage drop and by providing a heat conductivity path to the connection's substrate.

Ox-Gard Anti-Oxidant Compound is manufactured with unique grease compounded from custom refined low sulphur oil. The grease base ensures brush-ability over a wide temperature range, tenacious adherence to all surfaces, resistance to water wash out and the prevention of rust and corrosion. This makes the product easier and more reliable to use..

Features:

  • Makes connections more reliable
  • Makes connections more weatherproof
  • Protects connections from corrosion
  • Reduces temperate rise
  • Low sulphur content
  • Non-reactive, no gassing in storage
  • Brushable over a wide temperature range
  • Sticks to wet joints
PRICE
$20.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8 oz

Product Details

Size TypeTube
Package Quantity1
DescriptionOx-Gard™ Anti-Oxidant Compound
Manufacturers Part NumberOX-800
BrandGardner Bender

Warranty

Warranty1 yr