CRC Dry Moly Lubricants - 16 oz Aerosol Can - 03084 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Dry Moly Lubricants - 16 oz Aerosol Can - 03084 - Pkg Qty 12
High anti-friction and anti-seizure properties. Lubricant resists high temperatures, high pressure, water and chemical attack. Fast drying film resists dirt and dust build-up.
High anti-friction and anti-seizure properties. Lubricant resists high temperatures, high pressure, water and chemical attack. Fast drying film resists dirt and dust build-up.
PRICE
$419.40 Sold in packages of 12 / $34.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Temperature Range | 650 °F |
| Type | Lubricant |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Dry Moly Lubricants |
| Color | Gray |
| Manufacturers Part Number | 03084 |
| Brand | CRC |