Fairbanks Creeper Dolly Swivel Caster CR-2 - Polyurethane 2" Dia. - 75 Lb. Capacity
|
Questions & Answers (0)
Product Description
This Replacement Creeper Swivel Caster for Mechanic's Creeper Dollies is a 2" double-ball raceway stem caster with polyurethane wheel. Flanged connector nut included for 2" stem caster and will mount in 7/8" to 1" thick frames. Zinc-plated finish.
PRICE
$8.60
17
17
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2-1/2 in |
| Weight Capacity | 75 lbs |
| Weight | 0.3 lbs |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Silver |
| Series | Creeper Dolly Caster |
| Caster Type | Swivel Stem |
| Wheel Type | Polyurethane |
| Caster Rig Material | Cold Forged |
| Finish | Zinc Plated |
| Caster Index | Stem Casters |
| Description | Swivel Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | CR-2 |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |