Durham Mfg.® 5" x 1-1/4" Polyurethane Caster Kit , 2 Rigid, 2 Swivel
|
Questions & Answers (0)
Product Description
Replace worn or broken casters and wheels with these factory replacements. Specifically designed and manufactured by Durham Mfg® for their wide assortment of Material Handling Carts and Trucks. Each kit contains 16 self-tapping screws to replace existing hardware.
PRICE
$82.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Weight Capacity | 1200 per Kit lbs |
| Weight | 11 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Caster Kit - (2) Swivel Plate, (2) Rigid Plate |
| Caster Index | Caster Kits |
| Package Quantity | 4 Casters |
| Caster Type | 2 Swivel & 2 Rigid |
| Manufacturers Part Number | HC-5PU-R/S |
| Brand | Durham Mfg. |