Super Erecta Polyurethane Cart Washable Rigid Stem Caster, 5" Dia., 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Metro 5" Cart-washable stem casters with polyurethane wheel treads for Super Erecta industrial wire shelving racks. For use with Metro Super Erecta SiteSelect Posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Stainless horn, axle, and stem with sealed bearings appropriate for cart-washable applications. Bumper included with each caster. 5" diameter polyurethane flat wheel tread with 1-1/4" face. Material - Stainless steel horn, polyurethane flat tread, polyethylene hub.
PRICE
$189.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 8-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Stem Caster |
| Color | Silver/Gray |
| Wheel Type | 1 Rigid |
| Material | Stainless Steel/Polyurethane/Polyethylene |
| Package Quantity | 1 |
| Description | Polyurethane Cart-Washable Rigid Stem Caster |
| Manufacturers Part Number | 5MPRGSA |
| Brand | Super Erecta |