Winco CRKC-13 Clear Cover for CRK-13 Series - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Crocks Cover, PC, 310 x 239 x 35mm.
PRICE
$684.00 Sold in packages of 48 / $14.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9-1/2 in |
| Height | 1-1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 48 |
| Description | Crock Cover, Large, 13 in x 10 in x 3 in, Clear (PC) |
| Color | Clear |
| Manufacturers Part Number | CRKC-13 |
| Brand | Winco |