Smooth and clear front cover accentuates title page. Linen-like back cover adds texture and color.
Oxford Clear Front Linen Report Cover, Three-Prong Fastener, 8.5" x 11", Clear/Navy, 25/BX
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Report Cover |
| Front Color Family | Clear |
| Color | Blue |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Clear Front Report Covers |
| Description | Linen Finish Clear Front Report Cover |
| Package Quantity | 25/Pack |
| Manufacturers Part Number | 53343 |
| Cover Material | Polypropylene |
| Sheet Capacity | 100 |
| Back Cover Color Family | Navy |
| Brand | Oxford |