Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell Safety

Model # :WB290513

MPN #: 32-002015-0000

Fendall 2000 Dust Cover

Product Description
Honeywell Fendall Dust Cover is ideally designed for 2000™ eyewash station.

Features
  • Highly visible yellow color makes eyewash unit easy to see in an emergency
  • Protects eyewash unit from dirt, dust and debris
  • Clear windows allow easy viewing of expiration date an lot of information
  • Dust cover easily attaches to the eyewash unit
  • Cover and panel open in a single motion for one-step eyewash activation
  • Durable nylon construction for long-term use
PRICE
$229.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width10 in
Height8 in

Product Details

TypeAccessory
MaterialNylon
DescriptionDust Cover
ColorYellow
Manufacturers Part Number32-002015-0000
BrandHoneywell Safety