3M™ Scotch-Brite™ Cross Buff 1-1/2" x 3/8" x 2 PLY x 8-32 High Strength MED Aluminum Ox. - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Cross Buff 1-1/2" x 3/8" x 2 PLY x 8-32 High Strength MED Aluminum Ox.
Scotch-Brite™ Cross Buff polishes, cleans, satin finishes, denibs and defuzzes the interior diameters of metal components, such as lifter bores, valve bodies, valve spools, and tubing. Conformability of the nylon web makes this abrasive useful for removing surface oxidation, rust and corrosion on dies and molds prior to coating and polishing. Specialized abrasive tool for cleaning and polishing inside diameters 2-ply staggered design gets into hard-to-reach areas Conformability adapts to interior contours, providing consistent abrasive action Abrasive grades are capable of producing high-luster finishes Load resistance helps maintain peak cut-rate throughout the life of the productApplications Include: Blending, Cleaning Internal Diameters, Deburring, Deburring Internal Diameters
Scotch-Brite™ Cross Buff polishes, cleans, satin finishes, denibs and defuzzes the interior diameters of metal components, such as lifter bores, valve bodies, valve spools, and tubing. Conformability of the nylon web makes this abrasive useful for removing surface oxidation, rust and corrosion on dies and molds prior to coating and polishing. Specialized abrasive tool for cleaning and polishing inside diameters 2-ply staggered design gets into hard-to-reach areas Conformability adapts to interior contours, providing consistent abrasive action Abrasive grades are capable of producing high-luster finishes Load resistance helps maintain peak cut-rate throughout the life of the productApplications Include: Blending, Cleaning Internal Diameters, Deburring, Deburring Internal Diameters
PRICE
$620.00 Sold in packages of 100 / $6.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Diameter | 1-1/2 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Purple |
| Application | Blending, Cleaning Internal Diameters, Deburring, Deburring Internal Diameters |
| Grit | MED |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7000121120 |
| Grade | Medium |
| Product Type | Cross Buff |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |