Black Cross Divider for 24" Hulk Container. 1 Year Limited Warranty. Made In The USA. Pack of 6.
Quantum Storage Cross Divider for 24" Hulk Container QUS957, Black, Polyethylene, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 23 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| Accessory Type | Divider |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | CRDUS957 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |