Quantum Storage Ultra Series Cross Divider for QUS248, Black, Polyethylene, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The CRDUS248 cross divider is used to create a division within a bin in order to help keep your inventory organized. Increases the flexibility of bin units and ideal for keeping differing components separate. Dividers are available in black or clear. Can be cleaned easily. 1 Year Limited Warranty. Made In The USA. Pack of 6.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| Accessory Type | Divider |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | CRDUS248 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |