Features:
- Chrome-plated handle with 2 sided synthetic rubber head
- Handle conceals screw-in brush
- Needle contained within the head
- Overall length 7-1/2"
- Not made with natural rubber latex
- Standard orders ship in polybag
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 2-1/2 in |
| Height | 5/8 in |
| Weight | 0.3 lbs |
Product Details
| Type | Medical Hammer |
| Material | Chrome |
| Latex Free | Yes |
| Description | Buck Neurological Hammer |
| Color | Black, Chrome |
| Manufacturers Part Number | 3691 |
| Brand | ADC |
Warranty
| Warranty | 1 yr |