- Chrome-plated head with two silicone rubber mallets
- Large and small mallet ends for eliciting both tendon stretch reflexes and percussion myotonia
- Lightweight, ergonomic handle conceals screw-in brush
- Overall length 8-1/2"
- Not made with natural rubber latex
ADC® Tromner Neurological Hammer, 8-1/2"L, Black and Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3-1/4 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Type | Medical Hammer |
| Latex Free | Yes |
| Material | Chrome |
| Description | Tromner Neurological Hammer |
| Color | Black, Chrome |
| Manufacturers Part Number | 3694BK |
| Brand | ADC |
Warranty
| Warranty | 1 yr |