Ekena Crosshead W/Bottom Trim CRH07BTX : CRH07X27BT, 7-1/4"H x 27"W x 3/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Urethane crossheads are the perfect accent to any window or door. Use them in both outside and inside applications.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7-1/4H x 27W x 3/4D in |
Product Details
| Type | Crosshead |
| Material | Urethane |
| Description | Crosshead With Bottom Trim |
| Series | 1 |
| Manufacturers Part Number | CRH07BTX : CRH07X27BT |
| Brand | Ekena |