Bluff Manufacturing® Crossover Ladder, 96"L x 28-1/2"W x 106-7/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Bluff Modular Crossover With 7-Tread Ladder, COPGS-28.5-96-64, 28-1/2" Platform Width, 24" Tread Width Rear-Facing Descent Ship's Ladder, 96" Platform Length, 64" Top of Deck, 59-13/16" Clear Height.
PRICE
$6,599.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 28-1/2 in |
| Height | 106-7/16 in |
| Thread Width | 24 in |
| Platform Height | 64 in |
Product Details
| Type | Crossover Ladder |
| Number of Steps | 7 |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | COPGS28.5-96-64 |
| Brand | Bluff Manufacturing |