The CRW is a versatile LED round wrap with decorative end caps and a frosted acrylic lens for superior efficiency and resistance to UV aging. Improved technology in the CRW allows for switchable lumens (5500, 4800, or 3900) and CCT (3500K/4000K/5000K) in the field.
Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 9-3/4 in |
| Height | 3-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | LED Wraparound |
| Average Life | 54000 hr |
| Color Temperature | 35/40/50 K |
| Color | White |
| CRI | 80 |
| Wattage | 40/34/28 W |
| Voltage | 120-277 V |
| Dimmable | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CRW4-LSCS |
| Lumens | 5200/3900/3250 |
| Brand | Hubbell Lighting - Columbia |
Warranty
| Warranty | 5 yr |