Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MG Electronics

Model # :WBB1866868

MPN #: LED-250BM

3.5" 3-Diopter LED Clip On Magnifying Lamp

Product Description

3.5" 3-Diopter LED Clip On Magnifying Lamp

The LED-250B is the perfect desktop lamp for home, office or professional medical applications. This unit features a power ring of 24 ultra bright LED's and bright white light with 30% less current draw than fluorescent bulbs. Cool white color temperature (4369K color temperature). Features a 14.5" adjustable swing arm design and 3.5" Round 3-diopter (glass) magnifying lens. Includes a USB to MICRO cable for USB input. Wall power supply also included.

Specifications:

· 14.5" adjustable swing arm design

· 3.5" Diopter round Glass lens

  • 24 LED's
  • Power: 5.4 Watts

· Color Temperature: Cool White 4369K

  • ETL/CE Approved
  • 100V-240V Power Supply
PRICE
$72.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14-1/2 in

Product Details

Lens3-1/2"
Wattage5.4 W
Diopter3
Description3.5" 3-Diopter LED Clip On Magnifying Lamp
ColorBlack
Manufacturers Part NumberLED-250BM
Bulb TypeLED
Base TypeClamp
Swing Arm/Swivel/Gooseneck14-1/2" Spring Balanced Arm
Magnification1.75X
BrandMG Electronics