Lithonia LBL2 LP840 2' LED Wraparound Mvolt 2000 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
Lithonia LBL2 LP840 2' LED Wraparound Mvolt 2000 Lumens
Provides a digital lighting platform to deliver general ambient lighting for surface-mount applications . Light engine delivers long life and excellent color to ensure a sound quality, low-maintenance light installation. Metal parts are die formed from code-gauge steel. Prismatic diffuser is 100% acrylic with sonically welded luminous ends. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Curved prismatic diffuser with linear side prisms and highly transmissive overlay minimizes lamp image and provides high-angle brightness control. Luminous end plates soften appearance for improved aesthetics. Long-life LEDs, coupled with high-efficiency drivers, provide extended service life. LBL2 LP840 is rated to deliver L70 performance at 50,000 hours.
Provides a digital lighting platform to deliver general ambient lighting for surface-mount applications . Light engine delivers long life and excellent color to ensure a sound quality, low-maintenance light installation. Metal parts are die formed from code-gauge steel. Prismatic diffuser is 100% acrylic with sonically welded luminous ends. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Curved prismatic diffuser with linear side prisms and highly transmissive overlay minimizes lamp image and provides high-angle brightness control. Luminous end plates soften appearance for improved aesthetics. Long-life LEDs, coupled with high-efficiency drivers, provide extended service life. LBL2 LP840 is rated to deliver L70 performance at 50,000 hours.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 10 in |
Product Details
| Type | LED Wrap |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| CRI | 83 |
| Wattage | 26 W |
| Voltage | 120/277 V |
| Dimmable | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | LBL2 LP840 |
| Lumens | 2000 |
| Brand | Lithonia Lighting |