Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3260190

MPN #: LCS-67X25B

Globe Scientific™ Cryo 67 x 25mm For Racks & Boxes, Blue, 20 Sheets, 30 Label/Sheets

Product Description
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.

PRICE
$93.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Label Size67 x 25mm in

Product Details

Package Quantity600
ColorBlue
Manufacturers Part NumberLCS-67X25B
ResistanceCryogenic
Printer TypeLaser
Adhesive Temperature Range-311 °F
ShapeRectangle
BrandGlobe Scientific