Globe Scientific Cryo 9.5mm Dots For 0.5-1.5mL Tubes, Green, 20 Sheets, 192 Label/Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Cryogenic and cold storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic and cold storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cryogenic and cold storage. Printing instructions and template included. Made in the U.S.A.
PRICE
$93.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Label Size | 9.5mm in |
Product Details
| Package Quantity | 3840 |
| Color | Green |
| Manufacturers Part Number | LCS-D95G |
| Resistance | Cryogenic |
| Printer Type | Laser |
| Adhesive Temperature Range | -311 °F |
| Shape | Dot |
| Brand | Globe Scientific |