- Organize and label samples for short or long-term cold storage
- Ideal for environments down to -196°C
- Dot and rectangle shaped labels sized for 0.5 to 2.0ml cryogenic tubes
- 67 x 25mm (2.6 x 1.0") rectangle for large tube, cryo box and rack labeling
- Available in sheets or rolls; sheets can be fed through a standard ink jet or laser printer utilizing the appropriate template (visit www.belart.com/labeltemp)
- Overall thickness of the coated label is 7 mil
- Use with non-water soluble printer inks and markers/pens or with Wet Surface Pen F13382-0000
- For easy removal of labels, use Label-Off Label Remover F17077-0000
- Autoclavable at 121°C (250°F).
Bel-Art Cryogenic Storage Label Sheets, 67x25mm for Racks/Boxes, White (600 labels)
Write a Review
|
Questions & Answers (0)
Product Description
The strong, permanent adhesive on these labels withstands cold storage temperatures and maintains adhesion to glass, plastic, cardboard and more, even in liquid nitrogen.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F13491-6725 |
| Package Quantity | 600 |
| Color | White |
| Brand | Bel-Art |