CRYSTAL LIGHT On-The-Go Sugar-Free Drink Wild Strawberry Energy, 30 Count, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
A perfect pick-me-up for long days or when you need a little energy to bring it. Enjoy a drink with the delicious, refreshing flavor of Crystal Light and 30 mg of caffeine per serving. Low- and no-calorie drink flavors with the classic Crystal Light deliciousness you love. Mix by the bottle or pitcher; just add convenient packets or drink powder to water. This 2-Pack of 30-Packet boxes is all you need to keep the deliciosu flavor of Crystal Light with you whether you're on the go, at your desk, or enjoying after a run.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.13 oz. |
Product Details
| Type | Beverages |
| Flavor | Strawberry |
| Package Type | Box |
| Package Quantity | 30 |
| Description | Crystal Light On-The-Go Sugar-Free Drink Wild Strawberry Energy |
| Manufacturers Part Number | 307-00158 |
| Gluten Free | Yes |
| Brand | Crystal Light |