Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165162

MPN #: 48053

FLAVIA® Strawberry Basil Flavored Infused Water, 0.11 oz. Pouch, Pack of 100

Product Description
Refreshing FLAVIA® Strawberry Basil Infused Water has a wonderful tartness with subtle basil notes.

Features:
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle
  • Only compatible with the C300 + Chill and C600 + Refresh


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.11 oz.
Product Dimensions13-13/16 x 6-1/4 x 5-1/4

Product Details

TypeInfused Water
FlavorStrawberry Basil
Package TypePouch
Package Quantity100
DescriptionStrawberry Basil Flavored Water Freshpack
Manufacturers Part Number48053
BrandFLAVIA