Laboratory Dishes and Plates
Type
Brand
Length
Height
Capacity
Color
Price
Related Products
96 Deep Well Storage Plates can be used for the growth of bacterial cultures or storage of compounds Polypropylene offers a low binding surface to prevent samples from sticking to the side walls during elution, and is chemically inert for combinatorial chemistry applications Square to round transition of V-Bottom maximizes working volume Pyramid Bottom eases sample retrieval and improves mixing by creating a sloshing effect rather than vortex when agitated Round Bottom allows use of mixing beads Made in the USA
Plates are labeled with alpha-numeric markings for easy identification of individual wells Each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination Lids have a stacking feature for added stability when handling tall stacks of plates 1 Well Plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of DNA libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 x 7.3cm (4.5 x 2.875in) nylon membranes 4 well plate ...
Globe Scientific PCR Plates are offered in a variety of formats including no skirt, half skirt, and full skirt variants in 0.1mL (low profile) and 0.2mL volumes. Available 384 well variants round out this expansive offering. Globe offers a PCR plate compatible for most comercially available PCR and qPCR instruments. Features Ultra-thin wall design (0.2mm thick) for optimal temperature transfer Ultra-clear wellls for easy sample visualization Compatibility across a broad range of thermal cyclers Easy-to-read alphanumeric indexing Manufactured from high-clarity, ultra-pure polypropylene ...
Tissue Culture Treated surface improves cell adhesion Plates are labeled with alpha-numeric markings for easy identification of individual wells Each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination Lids have a stacking feature for added stability when handling tall stacks of plates 1 Well Plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of DNA libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 ...
Tissue Culture Treated surface improves cell adhesion Plates are labeled with alpha-numeric markings for easy identification of individual wells Each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination Lids have a stacking feature for added stability when handling tall stacks of plates 1 Well Plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of DNA libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 ...