- Useful for titration and evaporation
- Resists acids and alkalis
- Autoclavable at 121°C (250°F)
- Can also be used as a reusable weighing dish
Bel-Art Polypropylene Evaporating Dishes, 10cm Diam. x 4.2cm H 6Pk
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | F40925-0000 |
| Package Quantity | 6 |
| Brand | Bel-Art |
Related Products
For effortless, continuous vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes. Connect a disposable pipette tip, Pasteur pipette or other suitable tip to the flexible collection tubing (1/4" ID x 3/8" OD), then connect the vacuum line to vacuum source and the aspirator is ready for continuous vacuum aspiration from Petri dishes, microtiter plates, flasks, centrifuge tubes, and more. Heavy-wall polypropylene collection bottle is chemical and corrosion resistant Trap protects the vacuum source from overflow Contained in a compact ...
Offers the working volume of a culture tube and the convenience of a 96 well plate format. Can be used for a variety of processes and operations such as sequencing, precipitations and dilutions, and is compatible with deep freezing work or sample storage. Individually packaged and available sterile or non-sterile. Ideal for manual 8 and 12 multi-channel pipetting procedures Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark, Tecan, Hamilton Rasys and Beckman; side loader collars are required for side loading Beckman Biomek Systems. Plates ...
Plastic Anti-Static Pour Boats are available in 3 sizes, with pouring spouts, to suit your specific needs. They are produced from a special grade of polystyrene and will resist diluted acids, aqueous solutions, alcohols and bases. They are safe, contaminant-free, biologically inert, economical containers which are specially made to facilitate dispensing of powdered and liquid materials. Smooth, uniform and economical the molded material used is thicker than conventional weighing dishes. Non-reactive with most substances and suitable for weighing static affected materials. Will withstand ...
Plastic Anti-Static Pour Boats are available in 3 sizes, with pouring spouts, to suit your specific needs. They are produced from a special grade of polystyrene and will resist diluted acids, aqueous solutions, alcohols and bases. They are safe, contaminant-free, biologically inert, economical containers which are specially made to facilitate dispensing of powdered and liquid materials. Smooth, uniform and economical the molded material used is thicker than conventional weighing dishes. Non-reactive with most substances and suitable for weighing static affected materials. Will withstand ...
Offers the working volume of a culture tube and the convenience of a 96 well plate format. Can be used for a variety of processes and operations such as sequencing, precipitations and dilutions, and is compatible with deep freezing work or sample storage. Individually packaged and available sterile or non-sterile. Ideal for manual 8 and 12 multi-channel pipetting procedures Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark, Tecan, Hamilton Rasys and Beckman; side loader collars are required for side loading Beckman Biomek Systems. Plates ...