Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB624538

MPN #: 401607

Carlisle 401607 - Crystalon® Stack-All® SAN Tumbler 16 Oz., Clear, Ribbed Texture - Pkg Qty 48

Product Description
Crystalon® Stack-All® SAN Tumbler 16.2 Oz. - Clear

Features:
  • Update your tabletop with the distinctive look of Crystalon®
  • Unique reflective design shows your beverage beautifully
  • Stylish ribbed texture offers better grip
  • Made of break-resistant SAN
  • Stacking lugs prevent jamming when stored
  • Dishwasher safe
PRICE
$123.36  Sold in packages of 48 / $2.57 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-5/8 in
Base Diameter2-1/3 in

Product Details

StyleCrystalon® Stack-All
TypeTumbler
Capacity16 oz
MaterialSAN
Package Quantity48
ColorClear
Manufacturers Part Number401607
BrandCarlisle