Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB623902

MPN #: 521213

Carlisle 521213 - Stackable™ SAN Tumbler 12 Oz., Amber, Pebbled - Pkg Qty 72

Product Description
Stackable™ SAN Tumbler 12 Oz. - Amber

Features:
  • Tapered sides make tumblers easy to stack and pull apart
  • Textured exterior hides wear and tear
  • Stacking lugs inside prevent jamming when stored
  • Durable SAN reduces breakage
  • BPA free
PRICE
$100.80  Sold in packages of 72 / $1.40 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-1/6 in
Base Diameter2-1/4 in

Product Details

StyleStackable™
TypeTumbler
Capacity12 oz
MaterialSAN
Package Quantity72
ColorYellow
Manufacturers Part Number521213
BrandCarlisle