QR56HS Quick Release All Stainless Worm Gear Hose Clamp, 1" - 4" Clamping Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
QR56HS Quick Release All Stainless Worm Gear Hose Clamp, 1" - 4" Clamping Diameter 10-Pack
1/2" 300 series stainless steel band and housing. 5/16" 400 series stainless steel hex head screw. 400 series stainless steel bridge. The swivel action design of the screw allows for fast and easy adjustments. These clamps are critical in closed areas where a clamp must be disengaged for installation and removal.
1/2" 300 series stainless steel band and housing. 5/16" 400 series stainless steel hex head screw. 400 series stainless steel bridge. The swivel action design of the screw allows for fast and easy adjustments. These clamps are critical in closed areas where a clamp must be disengaged for installation and removal.
PRICE
$47.95
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Max Clamping Diameter | 4 in |
| Clamping Diameter | 1 to 4 in |
| Min Clamping Diameter | 1 in |
| Max Diameter | 3-1/2 in |
| SAE Sizes | 56 |
Product Details
| Type | Quick Release Hose Clamp |
| Package Quantity | 10 |
| Description | Quick Release Hose Clamp |
| Manufacturers Part Number | 47886 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |