Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611520

MPN #: CSD202012SS

Hoffman CSD202012SS, CONCEPT™ Wall Mt Encl, Type 4X, 20.00x20.00x12.00in, SS Type 304

Product Description
Hoffman CSD202012SS, CONCEPT™ Wall Mt Encl, Type 4X, 20.00x20.00x12.00in, SS Type 304

These enclosures feature Hoffman's exclusive POWERGLIDE™ Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.

Features:
  • 14 gauge Type 304 or 316L stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Internal 3-point latch and Type 316L stainless steel padlocking POWERGLIDE Handle
  • Remove door by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body
PRICE
$2,279.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge16 ga
A x B x C20 x 20 x 12 in
Door Gauge14 ga
Mounting G x H18.50 x 18.50 in
Panel Gauge18.20 x 18.20 ga
Panel Size (D x E)462 x 462

Product Details

Type4X
ColorSilver
Number of Latches1
Latches StyleQuarter-turn
Concept PanelCP2020
Material304 Stainless Steel
Conductive PanelCP2020G
DescriptionWall Mount Enclosure
Manufacturers Part NumberCSD202012SS
BrandHoffman