Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611428

MPN #: CSD24248SS

Hoffman CSD24248SS, CONCEPT™ Wall Mt Encl, Type 4X, 24.00x24.00x8.00in, SS Type 304

Product Description
Hoffman CSD24248SS, CONCEPT™ Wall Mt Encl, Type 4X, 24.00x24.00x8.00in, SS Type 304

Ideal for indoor or outdoor EMC applications to contain larger controls in corrosive environments. Features a stainless steel, woven-mesh encased gasket to keep out contaminants and provide EMI/RFI shielding to internal components.

Features:
  • 14 gauge Type 304 stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket adjacent to woven monel EMC mesh gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assemblies
  • Hasp and staple for padlocking
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door; grounding stud on body
PRICE
$2,379.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge16 ga
A x B x C24 x 24 x 8 in
Door Gauge14 ga
Mounting G x H22.50 x 22.50 in
Panel Gauge22.20 x 22.20 ga
Panel Size (D x E)564 x 564

Product Details

Type4X
ColorSilver
Number of Latches2
Latches StyleQuarter-turn
Concept PanelCP2424
Material304 Stainless Steel
Conductive PanelCP2424
DescriptionWall Mount Enclosure
Manufacturers Part NumberCSD24248SS
BrandHoffman