Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1611426

MPN #: CSD603612SSR

Hoffman CSD603612SSR, CONCEPT™ Wall Mt Encl W/Add QT Ltch, Type 4X, 60.00x36.00x12.00in

Product Description
Hoffman CSD603612SSR, CONCEPT™ Wall Mt Encl W/Add QT Ltch, Type 4X, 60.00x36.00x12.00in

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

Features:
  • 14 gauge Type 304 or Type 316L stainless steel bodies and doors
  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Stainless steel door clamp assembly
  • Hasp and staple for padlocking
  • Door removed by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body
PRICE
$6,315.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Body Gauge14 ga
A x B x C60 x 36 x 12 in
Door Gauge14 ga
Mounting G x H58.50 x 34.50 in
Panel Gauge58.20 x 34.20 ga
Panel Size (D x E)1478 x 869

Product Details

Type4X
ColorSilver
Number of Latches4
Latches StyleQuarter-turn
Concept PanelCP6036
Material304 Stainless Steel
Conductive PanelCP6036G
DescriptionWall Mount Enclosure
Manufacturers Part NumberCSD603612SSR
BrandHoffman