Clearance
x

Take 15% off your entire order!

Offer applied at checkout

CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Left Handed - SEA-WB2621-LH-PH

CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Left Handed - SEA-WB2621-LH-PH

Item #: WBB2184816

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bobrick® Reversible Folding Shower Seat - 33"W - B5181

Bobrick® Reversible Folding Shower Seat - 33"W - B5181

Bobrick® Folding Shower/Dressing Area Seat - 18"W - B5191

Bobrick® Folding Shower/Dressing Area Seat - 18"W - B5191

Bobrick® Folding Right Hand Shower Seat - 32-7/8"W - B517

Bobrick® Folding Right Hand Shower Seat - 32-7/8"W - B517

CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Right Handed - SEA-SD2821-RH-PH

CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Right Handed - SEA-SD2821-RH-PH

Bobrick® Folding Left Hand Shower Seat - 32-7/8"W - B518

Bobrick® Folding Left Hand Shower Seat - 32-7/8"W - B518

CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Left Handed - SEA-SD2821-LH-PH

CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Left Handed - SEA-SD2821-LH-PH

CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Right Handed - SEA-WB2621-RH-PH

CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Right Handed - SEA-WB2621-RH-PH

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Zep® TKO Hand Cleaner, Gallon Bottle, 4/Case - R54824

Zep® TKO Hand Cleaner, Gallon Bottle, 4/Case - R54824

CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Left Handed - SEA-WB2621-LH-PH

Most of us want to remain at home for as long as possible as we age. However, as we mature, slipping and falling while bathing and showering can be a common occurrence. Installing a shower seat and grab bars provides security and allows elderly and physically disabled people to remain independent in the privacy of their bathroom. Even if not disabled, you'll find that using a folding shower seat is much safer – and easier – when shaving your legs.
The water-resistant phenolic shower seat is sanitary, durable and easy to clean. It folds up against the wall when not in use. The folding shower seat raises and lowers effortlessly with less than five pounds of pressure and complies with all ADA bathroom requirements. Snug hinges make sure the folding shower seat stays in place both in the raised and lowered positions.
When correctly installed, this shower seat supports more than 250 pounds and is designed to be maintenance free.
The base of this high-quality shower seat is constructed of heavy-duty, rust-resistant 304 stainless steel tubing. The completely waterproof seat base is made up of six white, heavy-duty, ½" thick phenolic slats which are bolted to the frame and provide excellent drainage. Shower seat is installed using two 3" heavy-gauge stainless steel flanges, which are included.
The L-shaped shower seat measures 26" long by 21" deep and is LEFT handed.CSI Bathware offers the finest-quality, commercial-grade ADA bathroom shower seats at manufacturer-direct prices. Our shower seats are carried by the leading bath and shower manufacturers in the USA and have stood up to intensive usage in high-traffic hotels, hospitals, assisted living facilities, and college dormitories. Buy with confidence with our 1-year warranty against any defects in material and manufacturing.

Weights & Dimensions

  • Depth 21 in
  • Width 26 in
  • Height 13 in
  • Weight Capacity 250 lbs
  • Weight 25 lbs

Product Details

  • Seat Material Plastic
  • Mounting Location Wall
  • Description 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Left Handed
  • Assembly Required Assembled
  • Seat Color Family White
  • Frame Color Family Silver
  • Brand CSI Bathware
  • Package Quantity 1
  • Manufacturers Part Number SEA-WB2621-LH-PH
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Left Handed - SEA-WB2621-LH-PH

CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Left Handed - SEA-WB2621-LH-PH

Item #: WBB2184816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant