
Customers Also Viewed
Most of us want to remain at home for as long as possible as we age. However, as we mature, slipping and falling while bathing and showering can be a common occurrence. Installing a shower seat and grab bars provides security and allows elderly and physically disabled people to remain independent in the privacy of their bathroom. Even if not disabled, you'll find that using a folding shower seat is much safer – and easier – when shaving your legs.
The water-resistant phenolic shower seat is sanitary, durable and easy to clean. It folds up against the wall when not in use. The folding shower seat raises and lowers effortlessly with less than five pounds of pressure and complies with all ADA bathroom requirements. Snug hinges make sure the folding shower seat stays in place both in the raised and lowered positions.
When correctly installed, this shower seat supports more than 250 pounds and is designed to be maintenance free.
The base of this high-quality shower seat is constructed of heavy-duty, rust-resistant 304 stainless steel tubing. The completely waterproof L-shaped seat base is made up of six white, heavy-duty, ½" thick phenolic slats which are bolted to the frame and provide excellent drainage. Shower seat is installed using two 3" heavy-gauge stainless steel flanges, which are included.
There are four stainless steel legs that swing down. The bottom of each leg has an adjustable-height rubber floor protector which stabilizes the shower seat and allows for a custom fit in a shower. The shower seat measures 28" long by 21" deep and is LEFT handed.CSI Bathware offers the finest-quality, commercial-grade ADA bathroom shower seats at manufacturer-direct prices. Our shower seats are carried by the leading bath and shower manufacturers in the USA and have stood up to intensive usage in high-traffic hotels, hospitals, assisted living facilities, and college dormitories. Buy with confidence with our 1-year warranty against any defects in material and manufacturing.
Weights & Dimensions
- Depth 21 in
- Width 28 in
- Height 17-19 in
- Weight Capacity 250 lbs
- Weight 33 lbs
Product Details
- Seat Material Plastic
- Mounting Location Wall
- Description 28" x 21" L-Shape Phenolic Slatted Folding Shower Bath Seat, Left Handed
- Assembly Required Assembled
- Seat Color Family White
- Frame Color Family Silver
- Brand CSI Bathware
- Package Quantity 1
- Manufacturers Part Number SEA-SD2821-LH-PH
- Color Family White
There are no questions for this product.

Global Industrial High Velocity Automatic Hand Dryer, Brushed Stainless Steel, 120V
Item #: 641164
Free Shipping
$229.95

Global Industrial Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles
Item #: 640409
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$40.95

Global Industrial Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles
Item #: 640407
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$49.95

CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Left Handed - SEA-SD2821-LH-PH
$247.95
- Product Information
- Customer Review
- Product Q&A
- Accessories