Clearance
x

Take 15% off your entire order!

Offer applied at checkout

CSI Bathware 33" x 15" Phenolic Rectangular Bathtub Seat, White - SEA-TUB3315-NH-PH

CSI Bathware 33" x 15" Phenolic Rectangular Bathtub Seat, White - SEA-TUB3315-NH-PH

Item #: WBB2184822

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $213.95

Save $10.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Right Handed - SEA-SD2821-RH-PH

CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Right Handed - SEA-SD2821-RH-PH

Bobrick® Reversible Folding Shower Seat - 33"W - B5181

Bobrick® Reversible Folding Shower Seat - 33"W - B5181

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

Bobrick® Folding Shower/Dressing Area Seat - 18"W - B5191

Bobrick® Folding Shower/Dressing Area Seat - 18"W - B5191

Frost Full Wall Mounted Shower Seat - Stainless/White - 972

Frost Full Wall Mounted Shower Seat - Stainless/White - 972

Bobrick® Folding Right Hand Shower Seat - 32-7/8"W - B517

Bobrick® Folding Right Hand Shower Seat - 32-7/8"W - B517

CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Left Handed - SEA-WB2621-LH-PH

CSI Bathware 26" x 21" Phenolic Slatted L-Shaped Shower Bath Seat, Left Handed - SEA-WB2621-LH-PH

ASI® Stainless Steel Folding Shower Seat - Left Hand Seat - 8208-L

ASI® Stainless Steel Folding Shower Seat - Left Hand Seat - 8208-L

CSI Bathware 22" x 16" Rectangular Folding Slatted Shower/Bath Seat, White - SEA-SD2216-NH-PH

CSI Bathware 22" x 16" Rectangular Folding Slatted Shower/Bath Seat, White - SEA-SD2216-NH-PH

Global Industrial™ Liquid Hand Soap - Case Of Four 1 Gallon Bottles

Global Industrial™ Liquid Hand Soap - Case Of Four 1 Gallon Bottles

Global Industrial™ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll

Global Industrial™ Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PURELL® Advanced Hand Sanitizer Gel, 8 oz. Bottle, 12 Bottles/Case

PURELL® Advanced Hand Sanitizer Gel, 8 oz. Bottle, 12 Bottles/Case

CSI Bathware 33" x 15" Phenolic Rectangular Bathtub Seat, White - SEA-TUB3315-NH-PH

Most of us want to remain at home for as long as possible as we age. However, as we mature, slipping and falling while bathing and showering can be a common occurrence. Installing a bath tub seat and grab bars provides security and allows elderly and physically disabled people to remain independent in the privacy of their bathroom. Even if not disabled, you'll find that using a folding bathtub seat is much safer – and easier – when shaving your legs.
The water-resistant phenolic bath seat is sanitary, durable and easy to clean. It folds up against the wall when not in use. The folding bathtub seat raises and lowers effortlessly with less than five pounds of pressure and complies with all ADA bathroom requirements. Snug hinges make sure the folding bath tub seat stays in place both in the raised and lowered positions.
When correctly installed, this shower seat supports more than 250 pounds and is designed to be maintenance free.
The base of this high-quality bath seat is constructed of heavy-duty, rust-resistant 304 stainless steel tubing. The completely waterproof seat base is made up of four heavy-duty, ½" thick white phenolic slats which are bolted to the frame and provide excellent drainage. Bathtub seat is installed using two 3" heavy-gauge stainless steel flanges, which are included.
The bathtub seat measures 33" long by 15" deep.CSI Bathware offers the finest-quality, commercial-grade ADA bathroom shower seats at manufacturer-direct prices. Our shower seats are carried by the leading bath and shower manufacturers in the USA and have stood up to intensive usage in high-traffic hotels, hospitals, assisted living facilities, and college dormitories. Buy with confidence with our 1-year warranty against any defects in material and manufacturing.

Weights & Dimensions

  • Depth 15 in
  • Width 33 in
  • Weight Capacity 250 lbs
  • Weight 20 lbs

Product Details

  • Seat Material Plastic
  • Mounting Location Wall
  • Description 33" x 15" Phenolic Rectangular Bathtub Seat
  • Assembly Required Assembled
  • Seat Color Family White
  • Frame Color Family White
  • Brand CSI Bathware
  • Package Quantity 1
  • Manufacturers Part Number SEA-TUB3315-NH-PH
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CSI Bathware 33" x 15" Phenolic Rectangular Bathtub Seat, White - SEA-TUB3315-NH-PH

CSI Bathware 33" x 15" Phenolic Rectangular Bathtub Seat, White - SEA-TUB3315-NH-PH

Item #: WBB2184822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant