Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3222057

MPN #: CSW-0311-0MCH

Mi-T-M® CSW Soft Wash Pressure Washer with Honda GX200 Gasoline Engine, 300 PSI, 11 GPM

Product Description
The soft wash units are designed to safely clean roofs, siding, decks, patios and fences with low-pressure, high-volume technology. Featuring durable Comet diaphragm pumps and reliable OHV engines, they tackle tough stains, mildew and more.

Pump:
  • High-performance Buna diaphragm pump
  • Corrosion and chemical-resistant with polypropylene manifold
  • Self-priming
  • 3/4-inch solid shaft gearbox
Frame:
  • Powder coated aluminum frame for extra chemical resistance
  • Rubber isolators for reduced vibration
  • Designed to mount on truck or trailer
  • Stainless-steel hardware


PRICE
$3,599.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight91 lbs

Product Details

TypeSoft Wash Pressure Washer
DriveDirect
ColorBlack
SeriesCSW
Max PSI300 psi
Max Gallons per Minute11 gal/min
Fuel Tank Capacity0.95 gal
Electric StartNo
Mobile or StationaryStationary
Manufacturers Part NumberCSW-0311-0MCH
Engine Displacement196 cm³
Pump TypeComet
Engine/Motor TypeGas
Engine SeriesHonda GX200
BrandMi-T-M

Warranty

Warranty3 Years on Engine/1 Year on Pump yr

Compliance & Certifications

CARB CompliantNo